Shop SIGNMISSION
See all product information
Create Account
Jesus Loves You Double Sided Corrugated Plastic Circle Yard Sign
- Mfr # C-24-CIR-DS-WS- Jesus Loves you
- Zoro # G009684499
product price:Â
$
30.99
/ea
Key Features
Sign Material
Corrugated Plastic
Thickness
0.1 in
Double-Sided
Yes
Sign Mounting Style
Yard Stakes
UV Resistant
Yes
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- C-24-CIR-DS-WS- Jesus Loves you
- Zoro #
- G009684499
- UPC #
- 705675495839
- Country of Origin
- United States
Dimensions
- Thickness
- 0.1 in
- Length
- 24 in
- Height
- 24 in
- Width
- 0.04 in
- Size
- 24"
Details
- Sign Material
- Corrugated Plastic
- Double-Sided
- Yes
- Sign Mounting Style
- Yard Stakes
- UV Resistant
- Yes
- Single or Double Sided
- Double Sided
- Stake Included
- Has Stakes
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.