
Jesus Saves Yard Sign & Stake outdoor plastic coroplast window
Mfr # C-1216 Jesus Saves
Zoro # G009683621
product price:Â $17.99
/eaKey Features
UV Resistant
Yes
Length
12"
Double-Sided
No
Sign Material
Coroplast
Sign Mounting Style
Yard Stakes
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
C-1216 Jesus Saves
Zoro #
G009683621
UPC #
724131174385
Country of Origin
United States
Dimensions
Length
12"
Thickness
0.1 in
Width
1/4 in
Height
16"
Details
UV Resistant
Yes
Double-Sided
No
Sign Material
Coroplast
Sign Mounting Style
Yard Stakes
Single or Double Sided
Single Sided
Description
Increase Your Bottom Line This 12in X 16in Or 18in X 24in Or 24in X 36in sign is perfect for outdoor use with the included H-frame wire stake for ground mounting or can be used anywhere without the stake as well! Choose between a single-sided or double-sided sign, printed on 4mm corrugated plastic. Inexpensive, Effective Advertisement These Yard Signs provide the cheapest form of advertising known to mankind. Perfect for along roadsides, in front of retail stores or can be mounted anywhere without the stand. You can't go wrong with a Sign Mission yard sign! Product Details: Indoor and Outdoor Use Rust and Fade Resistant One-Sided OR Double-Sided Dimensions: 12in X 16in Or 18in X 24in Or 24in X 36in Indoor and Outdoor Use Outdoor durable corrugated plastic, high-quality vinyl graphics, with premium-grade ink
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.