
Jolly Roger Fear The Bones Circle Vinyl Laminated Decal
Mfr # D-12-CIR-Jolly Roger Fear the Bones
Zoro # G109701270
product price:Â $8.99
/eaKey Features
Size
12"
Double-Sided
No
Width
0.01 in
Sign Mounting Style
Self Adhesive
Sign Material
Vinyl
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
D-12-CIR-Jolly Roger Fear the Bones
Zoro #
G109701270
UPC #
-
Country of Origin
United States
Dimensions
Size
12"
Width
0.01 in
Length
12 in
Thickness
0.1 in
Height
12 in
Details
Double-Sided
No
Sign Mounting Style
Self Adhesive
Sign Material
Vinyl
UV Resistant
Yes
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.