Jolly Roger Fear The Bones Circle Vinyl Laminated Decal

  • Mfr # D-16-CIR-Jolly Roger Fear the Bones

  • Zoro # G309702350


product price:  $13.99
/ea

Key Features

Size
16"
Double-Sided
No
Thickness
0.1 in
Sign Material
Vinyl
Length
16 in
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
D-16-CIR-Jolly Roger Fear the Bones
Zoro #
G309702350
UPC #
-
Country of Origin
United States

Dimensions

Size
16"
Thickness
0.1 in
Length
16 in
Height
16 in
Width
0.01 in

Details

Double-Sided
No
Sign Material
Vinyl
Sign Mounting Style
Self Adhesive
UV Resistant
Yes

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.