Jolly Roger Fear The Bones Circle Vinyl Laminated Decal
- Mfr # D-36-CIR-Jolly Roger Fear the Bones
- Zoro # G709700673
product price:Â
$
39.99
/ea
Key Features
Size
36"
Height
36 in
Sign Material
Vinyl
Width
0.01 in
UV Resistant
Yes
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- D-36-CIR-Jolly Roger Fear the Bones
- Zoro #
- G709700673
- UPC #
- -
- Country of Origin
- United States
- Sign Material
- Vinyl
- UV Resistant
- Yes
- Sign Mounting Style
- Self Adhesive
- Double-Sided
- No
Dimensions
- Size
- 36"
- Height
- 36 in
- Width
- 0.01 in
- Length
- 36 in
- Thickness
- 0.1 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.