
Joy Double Sided Corrugated Plastic Circle Yard Sign
Mfr # C-16-CIR-DS-WS-Joy
Zoro # G409686031
product price: $24.99
/eaKey Features
Length
16 in
Width
0.04 in
Height
16 in
Double-Sided
Yes
UV Resistant
Yes
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
C-16-CIR-DS-WS-Joy
Zoro #
G409686031
UPC #
705675612663
Country of Origin
United States
Dimensions
Length
16 in
Width
0.04 in
Height
16 in
Thickness
0.1 in
Size
16"
Details
Double-Sided
Yes
UV Resistant
Yes
Sign Mounting Style
Yard Stakes
Sign Material
Corrugated Plastic
Stake Included
Has Stakes
Single or Double Sided
Double Sided
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.