Zoro Homepage

Joy Double Sided Corrugated Plastic Circle Yard Sign

  • Mfr # C-24-CIR-DS-WS-Joy

  • Zoro # G209686934


product price: $30.99
/ea

Key Features

UV Resistant
Yes
Sign Mounting Style
Yard Stakes
Height
24 in
Double-Sided
Yes
Width
0.04 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
C-24-CIR-DS-WS-Joy
Zoro #
G209686934
UPC #
705675611000
Country of Origin
United States

Dimensions

Height
24 in
Width
0.04 in
Thickness
0.1 in
Length
24 in
Size
24"

Details

UV Resistant
Yes
Sign Mounting Style
Yard Stakes
Double-Sided
Yes
Sign Material
Corrugated Plastic
Single or Double Sided
Double Sided
Stake Included
Has Stakes

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.