Shop SIGNMISSION

Kansas Route Marker Shield Sign Us 66, 12 inch X 12 inch, Vinyl Decal, 2PK

  • Mfr # SHI-D-2PACK-12-384
  • Zoro # G315364269

product price: 
$
16.49
/pk of 2, $8.25/ea

Key Features

Width
12 in
Height
12 in
Sign Material
Vinyl Decal
Size
12 in x 12 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
SHI-D-2PACK-12-384
Zoro #
G315364269
UPC #
198821796896
Country of Origin
United States
Sign Material
Vinyl Decal

Dimensions

Width
12 in
Height
12 in
Size
12 in x 12 in

Description

Embrace Nostalgia with the "US 66" Kansas Route Marker Shield Sign Decal Honor the legacy of the historic Route 66 with this Shield Sign Decal, featuring "US 66." Ideal for road trip enthusiasts, collectors, or fans of Americana, this sign brings a touch of history and charm to any space. Perfect for garages, workshops, or outdoor displays. Durable Materials for Outdoor Use Crafted from heavy-duty commercial-grade 3.2 mil weather resistant 3M vinyl, this 12 inch by 12 inch sign offers exceptional resistance to scratch and wear. Fade-resistant inks and UV-protective coating ensure vibrant colors and a lasting design. Adhesive backing specifically designed to adhere to indoor or outdoor surfaces yet can be removed without leaving behind a sticky residue. Celebrate the Spirit of the Open Road The bold Route 66 design embodies adventure and nostalgia, making it a meaningful addition to any collection or decor. Whether for personal use or as a gift, this sign is a standout tribute to American history. Built to last, it's a timeless piece of Americana.


  • • DURABLE ALL-WEATHER DESIGN: Our (2 Pack) 12 inch X 12 inch commercial-grade decals are made with 3M UV-protected vinyl label, ensuring a lifetime of maintenance-free usage even in the most extreme indoor and outdoor environments.
  • • VISIBLE IN ANY ENVIRONMENT: Designed with fade-proof ink, bold smart fonts, and vivid colors, these scratch-resistant pre-finished white safety signs are engineered for clear visibility in poor lighting and severe weather conditions.
  • • ELIMINATE WORKPLACE RISK: Maintain an efficient compliant work environment and eliminate the risk of lawsuits, penalties, and fees by alerting employees and customers to standard safety protocol.
  • • EASY TO APPLY: This decal features a peel-and-stick backing for effortless application on any smooth surface, including walls, doors, windows, Its durable design includes a UV-blocking layer to keep it looking brand new for years, both indoors and outdoors.
  • • PROUDLY MADE IN THE USA: Keep your business or work space covered and up to code with SignMission's workplace and warning signage, crafted with pride at our state-of-the-art facility in West Palm Beach, Florida.

Restrictions

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.