Shop SIGNMISSION

Keep America Safe Non-Slip Floor Graphic, 7in Vinyl Decal, 3PK, 7 in L, 7 in H, FD-X-7-3PK-99986

  • Mfr # FD-X-7-3PK-99986

  • Zoro # G809626057


product price:  $17.95
/pk 3, $5.98/ea

Key Features

Width
0.01 in
Height
7 in
Sign Mounting Style
Self Adhesive
UV Resistant
Yes
Thickness
0.1 in
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
FD-X-7-3PK-99986
Zoro #
G809626057
UPC #
807330549564
Country of Origin
United States

Dimensions

Width
0.01 in
Height
7 in
Thickness
0.1 in
Length
7 in
Size
7"s

Details

Sign Mounting Style
Self Adhesive
UV Resistant
Yes
Weight
0.1 lb
Double-Sided
No

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.