
Kitchen Arrow Sign Funny Home Decor 18in Wide
Mfr # P-ARROW-999786
Zoro # G609672995
product price: $8.99
/eaKey Features
Height
18"
Length
6"
Double-Sided
No
Thickness
0.1 in
UV Resistant
Yes
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
P-ARROW-999786
Zoro #
G609672995
UPC #
703791214389
Country of Origin
United States
Dimensions
Height
18"
Length
6"
Thickness
0.1 in
Details
Item
Plastic Sign
Double-Sided
No
UV Resistant
Yes
Sign Mounting Style
Mounting Holes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.