Shop SIGNMISSION
See all product information
Create Account
Land Of The Free Double Sided Corrugated Plastic Circle Yard Sign
- Mfr # C-16-CIR-DS-WS- Land of the Free
- Zoro # G109684269
product price:Â
$
24.99
/ea
Key Features
UV Resistant
Yes
Height
16 in
Double-Sided
Yes
Sign Material
Corrugated Plastic
Width
0.04 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- C-16-CIR-DS-WS- Land of the Free
- Zoro #
- G109684269
- UPC #
- 705675499103
- Country of Origin
- United States
Dimensions
- Height
- 16 in
- Width
- 0.04 in
- Thickness
- 0.1 in
- Length
- 16 in
- Size
- 16"
Details
- UV Resistant
- Yes
- Double-Sided
- Yes
- Sign Material
- Corrugated Plastic
- Sign Mounting Style
- Yard Stakes
- Stake Included
- Has Stakes
- Single or Double Sided
- Double Sided
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.