
LED Lights Installed Here Banner Concession Stand Food Truck Single Sided
Mfr # B-120-30100
Zoro # G809659918
product price:Â $139.99
/ea
Free Shipping & Returns
Key Features
Height
120"
UV Resistant
Yes
Sign Mounting Style
Mounting Holes
Thickness
0.1 in
Double-Sided
No
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
B-120-30100
Zoro #
G809659918
UPC #
196617389116
Country of Origin
United States
Dimensions
Height
120"
Thickness
0.1 in
Length
48"
Size
48 in x 120 in
Details
UV Resistant
Yes
Sign Mounting Style
Mounting Holes
Double-Sided
No
Description
This Banner is a great way to advertise your buisness This banner is made from heavy duty 13oz. outdoor vinyl and our inks are rated for 5+years of outdoor use and a lifetime of indoor use, Every SignMissionBanner features a High-Definition image and a glossy sheen that pops with color and is sure to bring in customers. Something for Everyone We have got a wide range of Banners just like this to promote your buisness, From Auto Repair to Yoga we have a banner for every need Colorful and Durable SignMission Banners are crafted with heavy duty 13oz. outdoor vinyl and and our inks are rated for 5+years of outdoor use, This banner can be rolled up and stored and will last for many years to come Product Details: Pre-Grommeted Mounting Holes Indoor and Outdoor Use Fade Resistant One-Sided Outdoor Heavy Duty 13oz. Outdoor
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.