Zoro Homepage

Libra Circle Vinyl Laminated Decal

  • Mfr # D-12-CIR-Libra

  • Zoro # G309701117


product price: $8.99
/ea

Key Features

UV Resistant
Yes
Length
12 in
Double-Sided
No
Thickness
0.1 in
Sign Material
Vinyl
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
D-12-CIR-Libra
Zoro #
G309701117
UPC #
-
Country of Origin
United States

Dimensions

Length
12 in
Thickness
0.1 in
Width
0.01 in
Height
12 in

Details

UV Resistant
Yes
Double-Sided
No
Sign Material
Vinyl
Sign Mounting Style
Self Adhesive

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.