Zoro Homepage

Light Blue Circle Corrugated Plastic Sign

  • Mfr # C-24-CIR-WS-Light Blue

  • Zoro # G309704927


product price: $28.99
/ea

Key Features

Width
0.04 in
Sign Mounting Style
Yard Stakes
Height
24 in
UV Resistant
Yes
Thickness
0.1 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
C-24-CIR-WS-Light Blue
Zoro #
G309704927
UPC #
-
Country of Origin
United States

Dimensions

Width
0.04 in
Height
24 in
Thickness
0.1 in
Length
24 in

Details

Sign Mounting Style
Yard Stakes
UV Resistant
Yes
Sign Material
Corrugated Plastic
Double-Sided
No
Includes
HasStakes

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.