
Love And Bee Loved Circle Corrugated Plastic Sign
Mfr # C-16-CIR-Love and Bee loved
Zoro # G709704008
product price:Â $18.99
/eaKey Features
UV Resistant
Yes
Length
16 in
Width
0.04 in
Thickness
0.1 in
Sign Mounting Style
Yard Stakes
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
C-16-CIR-Love and Bee loved
Zoro #
G709704008
UPC #
-
Country of Origin
United States
Dimensions
Length
16 in
Width
0.04 in
Thickness
0.1 in
Height
16 in
Details
UV Resistant
Yes
Sign Mounting Style
Yard Stakes
Double-Sided
No
Sign Material
Corrugated Plastic
Includes
NoStakes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.