Love Cats Arrow Sign Funny Home Decor 30in Wide

  • Mfr # P-ARROW10-999765

  • Zoro # G009674735


product price:  $19.95
/ea

Key Features

Sign Mounting Style
Mounting Holes
Length
10"
Height
30"
UV Resistant
Yes
Thickness
0.1 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
P-ARROW10-999765
Zoro #
G009674735
UPC #
645239703102
Country of Origin
United States

Dimensions

Length
10"
Height
30"
Thickness
0.1 in

Details

Item
Plastic Sign
Sign Mounting Style
Mounting Holes
UV Resistant
Yes
Double-Sided
No

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.