
Love XO XO Arrow Decal Funny Home Decor 18in Wide
Mfr # D-A-999762
Zoro # G109672365
product price:Â $8.45
/eaKey Features
Length
6"
Height
18"
UV Resistant
Yes
Thickness
0.1 in
Double-Sided
No
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
D-A-999762
Zoro #
G109672365
UPC #
807330569203
Country of Origin
United States
Dimensions
Length
6"
Height
18"
Thickness
0.1 in
Size
6 in x 18 in
Details
Item
Decal
UV Resistant
Yes
Double-Sided
No
Sign Mounting Style
Self Adhesive
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.