
Love XO XO Arrow Decal Funny Home Decor 36in Wide
Mfr # D-A-12-999762
Zoro # G109670644
product price:Â $26.25
/eaKey Features
Height
36"
Size
12 in x 36 in
Thickness
0.1 in
Length
12"
Double-Sided
No
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
D-A-12-999762
Zoro #
G109670644
UPC #
807330559846
Country of Origin
United States
Dimensions
Height
36"
Size
12 in x 36 in
Thickness
0.1 in
Length
12"
Details
Item
Decal
Double-Sided
No
UV Resistant
Yes
Sign Mounting Style
Self Adhesive
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.