Shop SIGNMISSION
See all product information
Create Account
Lucky Ducky Circle Corrugated Plastic Sign
- Mfr # C-24-CIR-WS-Lucky Ducky
- Zoro # G609704917
product price:Â
$
28.99
/ea
Key Features
Length
24 in
Width
0.04 in
Height
24 in
Double-Sided
No
Sign Material
Corrugated Plastic
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- C-24-CIR-WS-Lucky Ducky
- Zoro #
- G609704917
- UPC #
- -
- Country of Origin
- United States
- Double-Sided
- No
- Sign Material
- Corrugated Plastic
- Sign Mounting Style
- Yard Stakes
- UV Resistant
- Yes
- Includes
- HasStakes
Dimensions
- Length
- 24 in
- Width
- 0.04 in
- Height
- 24 in
- Thickness
- 0.1 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.