Shop SIGNMISSION
See all product information
Create Account
Lucky Ducky Circle Vinyl Laminated Decal
- Mfr # D-8-CIR-Lucky Ducky
- Zoro # G309701070
product price:Â
$
6.99
/ea
Sold in multiples of 2 for
$13.98
Key Features
Height
8 in
Width
0.01 in
Length
8 in
Sign Material
Vinyl
Double-Sided
No
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- D-8-CIR-Lucky Ducky
- Zoro #
- G309701070
- UPC #
- -
- Country of Origin
- United States
- Sign Material
- Vinyl
- Double-Sided
- No
- UV Resistant
- Yes
- Sign Mounting Style
- Self Adhesive
Dimensions
- Height
- 8 in
- Width
- 0.01 in
- Length
- 8 in
- Thickness
- 0.1 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.