Maintain Social Distancing At Least, 10 inch X 10 inch, Aluminum Metal Signs, 5PK
- Mfr # OC-A-5Pack-10-201
- Zoro # G315335795
product price:Â
$
47.89
/pk of 5, $9.58/ea
Key Features
Width
10 in
Height
10 in
Sign Material
Aluminum Metal Signs
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- OC-A-5Pack-10-201
- Zoro #
- G315335795
- UPC #
- 198821676587
- Country of Origin
- United States
Dimensions
- Width
- 10 in
- Height
- 10 in
Details
- Sign Material
- Aluminum Metal Signs
Description
Protect Your Business with SignMission's Durable All-Weather Octagon Signs Is your business or job site covered and up to code with current signage and labels? Never leave your business exposed to lawsuits, fines, or fees - the integrity of your business and safety of others depends on it. Our signs deliver long-lasting, maintenance-free usage, protecting customers and personnel. Expertly engineered to withstand the harshest conditions, this heavy-duty indoor/outdoor danger signage can be installed in minutes and used for a lifetime in any workplace. Maintain a Safe and Efficient Work Environment Our commercial-grade warning signs are constructed from rust and corrosion-resistant aluminum, printed with bold fade-proof red and black ink, and UV-protected and sealed with a scratch-resistant supercoat. Signs are pre-drilled with mounting holes for easy handling and installation at any warehouse, job station, main entry, or caution area. Carefully crafted for clear visibility in rain, snow, or poor lighting, our all-weather signs not only ensure the well-being of employees but also help eliminate the risk of costly lawsuits, penalties, and fees that may arise in high-risk job settings. Proudly Made by Experts in the USA SignMission is a leading manufacturer of commercial, industrial, and novelty signage. For over a decade, we have been producing premium products that meet or exceed industry standards. From design to production and shipping, our expert team strives to set the standard in our field. Whether it's workplace safety signs or banners and parking signage, we use only top-quality inks and materials to offer exceptional value to our clients.
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.