Zoro Homepage

Make Today Amazing Circle Corrugated Plastic Sign

  • Mfr # C-16-CIR-Make Today Amazing

  • Zoro # G009703916


product price: $18.99
/ea

Key Features

Height
16 in
Sign Material
Corrugated Plastic
Sign Mounting Style
Yard Stakes
UV Resistant
Yes
Thickness
0.1 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
C-16-CIR-Make Today Amazing
Zoro #
G009703916
UPC #
-
Country of Origin
United States

Dimensions

Height
16 in
Thickness
0.1 in
Width
0.04 in
Length
16 in

Details

Sign Material
Corrugated Plastic
Sign Mounting Style
Yard Stakes
UV Resistant
Yes
Double-Sided
No
Includes
NoStakes

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.