Shop SIGNMISSION

Margarita Arrow Yard Sign Funny Home Decor 30in Wide

  • Mfr # C-ARROW10-DS-999754

  • Zoro # G909671100


product price:  $25.19
/ea

Key Features

Size
10 in x 30 in
UV Resistant
Yes
Thickness
0.1 in
Sign Mounting Style
Yard Stakes
Height
30"
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
C-ARROW10-DS-999754
Zoro #
G909671100
UPC #
705675560599
Country of Origin
United States

Dimensions

Size
10 in x 30 in
Thickness
0.1 in
Height
30"
Length
10"

Details

UV Resistant
Yes
Sign Mounting Style
Yard Stakes
Double-Sided
Yes

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.