Shop SIGNMISSION
See all product information
MEATBALLS ON A STICK DECAL sticker italian grilled snack meat balls food
Mfr # D-24 Meatballs On A Stick
Zoro # G709587915
product price:Â $15.15
/eaKey Features
Size
24"
Sign Mounting Style
Self Adhesive
Height
24 in
Width
1 in
Double-Sided
No
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
D-24 Meatballs On A Stick
Zoro #
G709587915
UPC #
718088541475
Country of Origin
United States
Dimensions
Size
24"
Height
24 in
Width
1 in
Thickness
0.1 in
Length
9 in
Details
Sign Mounting Style
Self Adhesive
Double-Sided
No
Sign Material
Vinyl
UV Resistant
Yes
Description
This decal is printed on premium grade exterior vinyl perfect for outdoor use for 5+ years or will look great inside. All decals are supplied with application film for easy installation. These will stick to any smooth surface - aluminum, glass, stainless steel, wood or plexiglas. All sizes are approx. You can't go wrong with a SignMission decal!
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.