Medical Cross Circle Corrugated Plastic Sign

  • Mfr # C-24-CIR-WS-Medical Cross

  • Zoro # G609705297


product price:  $28.99
/ea

Key Features

Sign Mounting Style
Yard Stakes
UV Resistant
Yes
Sign Material
Corrugated Plastic
Thickness
0.1 in
Height
24 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
C-24-CIR-WS-Medical Cross
Zoro #
G609705297
UPC #
-
Country of Origin
United States

Dimensions

Thickness
0.1 in
Height
24 in
Length
24 in
Width
0.04 in

Details

Sign Mounting Style
Yard Stakes
UV Resistant
Yes
Sign Material
Corrugated Plastic
Double-Sided
No
Includes
HasStakes

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.