Shop SIGNMISSION
See all product information
Create Account
Medical Cross Circle Vinyl Laminated Decal
- Mfr # D-8-CIR-Medical Cross
- Zoro # G009701134
product price:Â
$
6.99
/ea
Sold in multiples of 2 for
$13.98
Key Features
Double-Sided
No
UV Resistant
Yes
Height
8 in
Sign Mounting Style
Self Adhesive
Sign Material
Vinyl
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- D-8-CIR-Medical Cross
- Zoro #
- G009701134
- UPC #
- -
- Country of Origin
- United States
- Double-Sided
- No
- UV Resistant
- Yes
- Sign Mounting Style
- Self Adhesive
- Sign Material
- Vinyl
Dimensions
- Height
- 8 in
- Length
- 8 in
- Width
- 0.01 in
- Thickness
- 0.1 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.