
Mermaid Zone Circle Vinyl Laminated Decal
Mfr # D-48-CIR-Mermaid Zone
Zoro # G909703412
product price: $49.99
/eaKey Features
Thickness
0.1 in
Width
0.01 in
Sign Mounting Style
Self Adhesive
Sign Material
Vinyl
UV Resistant
Yes
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
D-48-CIR-Mermaid Zone
Zoro #
G909703412
UPC #
-
Country of Origin
United States
Dimensions
Thickness
0.1 in
Width
0.01 in
Length
48 in
Height
48 in
Details
Sign Mounting Style
Self Adhesive
Sign Material
Vinyl
UV Resistant
Yes
Double-Sided
No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.