
Merry Christmas 2 Double Sided Corrugated Plastic Circle Yard Sign
Mfr # C-16-CIR-DS-WS-Merry Christmas
Zoro # G209686811
product price: $24.99
/eaKey Features
Sign Mounting Style
Yard Stakes
Length
16 in
Sign Material
Corrugated Plastic
Double-Sided
Yes
UV Resistant
Yes
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
C-16-CIR-DS-WS-Merry Christmas
Zoro #
G209686811
UPC #
705675612540
Country of Origin
United States
Dimensions
Length
16 in
Thickness
0.1 in
Height
16 in
Width
0.04 in
Size
16"
Details
Sign Mounting Style
Yard Stakes
Sign Material
Corrugated Plastic
Double-Sided
Yes
UV Resistant
Yes
Single or Double Sided
Double Sided
Stake Included
Has Stakes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.