Shop SIGNMISSION
See all product information
Create Account
Merry Little Christmas Double Sided Corrugated Plastic Circle Yard Sign
- Mfr # C-24-CIR-DS-WS-Merry little Christmas
- Zoro # G109686584
product price:Â
$
30.99
/ea
Key Features
Sign Material
Corrugated Plastic
Length
24 in
Sign Mounting Style
Yard Stakes
Width
0.04 in
UV Resistant
Yes
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- C-24-CIR-DS-WS-Merry little Christmas
- Zoro #
- G109686584
- UPC #
- 705675610867
- Country of Origin
- United States
- Sign Material
- Corrugated Plastic
- Sign Mounting Style
- Yard Stakes
- UV Resistant
- Yes
- Double-Sided
- Yes
- Stake Included
- Has Stakes
- Single or Double Sided
- Double Sided
Dimensions
- Length
- 24 in
- Width
- 0.04 in
- Thickness
- 0.1 in
- Height
- 24 in
- Size
- 24"
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.