Michael's Workshop, 12 Inch X 12 Inch, Aluminum Metal Sign

  • Mfr # SHI-A-12-489-MICHAEL

  • Zoro # G315334897


product price:  $14.29
/ea

Key Features

Sign Material
Aluminum Metal Sign
Size
12 in x 12 in
Height
12 in
Width
12 in
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
SHI-A-12-489-MICHAEL
Zoro #
G315334897
UPC #
198821836776
Country of Origin
United States

Dimensions

Size
12 in x 12 in
Height
12 in
Width
12 in

Details

Sign Material
Aluminum Metal Sign

Description

Add a Fun, Personalized Touch to Your Workshop with SignMission's Custom Shield-Shaped Signs Make your Workshop stand out with a sign that's not just eye-catching, but also full of personality! Our shield-shaped signs are the perfect way to add a touch of fun and style to your space. Featuring your name and a rustic metal design, these signs are crafted to bring a classic, Americana vibe to any Workshop, workshop, or man cave. With their bold look and durable construction, they'll grab attention and give your space that extra bit of flair for years to come. Bring Classic Americana to Your Workshop Our shield-shaped signs aren't just for fun-they're designed with a nostalgic, rustic metal finish that gives them a vintage charm, perfect for those who love that old-school Americana aesthetic. Made from rust-free, weather-resistant aluminum, these signs are built to last and come with pre-drilled holes for easy hanging. Whether rain or shine, these signs will look great indoors or outdoors, giving your Workshop the timeless appeal of a classic American workshop. Our shield-shaped signs are expertly crafted to capture that iconic American look while featuring your personalized touch


  • • BUILT TO LAST, JUST LIKE THEIR PROJECTS: This 12 inch x 12 inch signs are made with UV-protected rust and corrosion-resistant heavy-duty, 40 mil thick aluminum, perfect for any workshop-whether it's inside, outside, or somewhere in between. It's designed to withstand all the sawdust, spills, and good times that happen in the workspace.
  • • FUN AND VIBRANT DESIGN: Crafted with bold, fade-resistant colors and playful lettering, this metal sign makes sure their "Workshop" is easy to spot-whether they're hammering away in the garage or tinkering in the basement. It's a surefire way to add a splash of personality to their favorite space.
  • • PERSONALIZED JUST FOR THEM: Make it extra special by adding their name! With almost every name available, you can be sure this gift will be one-of-a-kind-just like their creations. It's the ultimate way to say, "This space is yours!".
  • • READY TO HANG AND ADMIRE: Features 2 pre-drilled mounting holes and rounded, burr-free corners for safe and easy handling and fast DIY installation on any wall, door, fence, anywhere they like! They'll love showing off their very own workshop sign, and it's sure to bring a smile every time they step into their workspace.

Restrictions

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.