Missouri Route Marker Shield Sign Us 66, 12 inch X 12 inch, Plastic Sign, 2PK

  • Mfr # SHI-P-2PACK-12-386
  • Zoro # G115363912
product price: 
$
18.69
/pk of 2, $9.35/ea

Key Features

Width
12 in
Height
12 in
Sign Material
Plastic Sign
Size
12 in x 12 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
SHI-P-2PACK-12-386
Zoro #
G115363912
UPC #
198821797008
Country of Origin
United States
Sign Material
Plastic Sign

Dimensions

Width
12 in
Height
12 in
Size
12 in x 12 in

Description

Celebrate the "Mother Road" with the "US 66" Missouri Route Marker Shield Sign Honor the legacy of Route 66 with this Shield Sign, showcasing "US 66." Perfect for history enthusiasts, collectors, or road trip lovers, this sign brings the spirit of America's most iconic highway into your home or workspace. It's a great addition to garages, man caves, or outdoor decor. Durable and Weatherproof Design Made from heavy-duty commercial grade polystyreneplastic, this 12 inch by 12 inch sign offers superior resistance to rust and corrosion. Its fade-resistant inks and UV-protective coating ensure the design remains vivid and vibrant over time. Pre-cut holes make installation fast and easy on walls, fences, or posts. Iconic Design for Timeless Appeal The bold and classic Route 66 design captures the adventure and nostalgia of America's highways. Whether as a collector's item or a meaningful gift, this sign is a standout tribute to history. Built to last, it's a reliable and lasting homage to Route 66.


  • • DURABLE ALL-WEATHER DESIGN: Our (2 Pack) 12 inch X 12 inch commercial-grade signs are made with UV-protected plastic, ensuring a lifetime of maintenance-free usage even in the most extreme indoor and outdoor environments.
  • • VISIBLE IN ANY ENVIRONMENT: Designed with fade-proof ink, bold smart fonts, and vivid colors, these scratch-resistant pre-finished white safety signs are engineered for clear visibility in poor lighting and severe weather conditions.
  • • ELIMINATE WORKPLACE RISK: Maintain an efficient compliant work environment and eliminate the risk of lawsuits, penalties, and fees by alerting employees and customers to standard safety protocol.
  • • QUICK AND EASY INSTALL: Features 2 pre-drilled mounting holes and rounded, burr-free corners for safe and easy handling and fast DIY, installation on any wall, door, fence, entrance, construction site, and caution area.
  • • PROUDLY MADE IN THE USA: Keep your business or work space covered and up to code with SignMission's workplace and warning signage, crafted with pride at our state-of-the-art facility in West Palm Beach, Florida.

Restrictions

Ratings & reviews