Zoro Homepage

Moms Kitchen Circle Corrugated Plastic Sign

  • Mfr # C-16-CIR-WS-Moms Kitchen

  • Zoro # G709704732


product price: $20.99
/ea

Key Features

Height
16 in
Width
0.04 in
Includes
HasStakes
Length
16 in
Size
16"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
C-16-CIR-WS-Moms Kitchen
Zoro #
G709704732
UPC #
-
Country of Origin
United States

Dimensions

Height
16 in
Width
0.04 in
Length
16 in
Size
16"
Thickness
0.1 in

Details

Includes
HasStakes
Sign Mounting Style
Yard Stakes
Sign Material
Corrugated Plastic
Double-Sided
No
UV Resistant
Yes

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.