Motel No Vacany Arrow Decal Funny Home Decor 30in Wide

  • Mfr # D-A-10-999733

  • Zoro # G809671064


product price:  $18.99
/ea

Key Features

Thickness
0.1 in
Double-Sided
No
Length
10"
Sign Mounting Style
Self Adhesive
Size
10 in x 30 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
D-A-10-999733
Zoro #
G809671064
UPC #
807330554872
Country of Origin
United States

Dimensions

Thickness
0.1 in
Length
10"
Size
10 in x 30 in
Height
30"

Details

Item
Decal
Double-Sided
No
Sign Mounting Style
Self Adhesive
UV Resistant
Yes

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.