
Shop SIGNMISSION
See all product information
Mother Road 66 Neon Arrow Sign Funny Home Decor 36in Wide
Mfr # P-ARROW12-999728
Zoro # G409674182
product price:Â $26.25
/eaKey Features
Height
36"
Length
12"
Sign Mounting Style
Mounting Holes
Thickness
0.1 in
Double-Sided
No
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
P-ARROW12-999728
Zoro #
G409674182
UPC #
645239707414
Country of Origin
United States
Dimensions
Height
36"
Length
12"
Thickness
0.1 in
Details
Item
Plastic Sign
Sign Mounting Style
Mounting Holes
Double-Sided
No
UV Resistant
Yes
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.