Shop SIGNMISSION

Motorcycle Parking Only Heavy-Gauge Aluminum Architectural Sign, 24" x 18", BS-1824-23868

  • Mfr # A-DES-BS-1824-23868

  • Zoro # G309580668


product price:  $48.69
/ea

Key Features

Width
24"
Height
24 in
Sign Mounting Style
Mounting Holes
UV Resistant
Yes
Thickness
0.1 in
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
A-DES-BS-1824-23868
Zoro #
G309580668
UPC #
196617165925
Country of Origin
United States

Dimensions

Width
24"
Height
24 in
Thickness
0.1 in
Length
18"

Details

Sign Mounting Style
Mounting Holes
UV Resistant
Yes
Double-Sided
No
Weight
2 lb

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore more products