
Motorcycle Riders Arrow Sign Funny Home Decor 18in Wide
Mfr # P-ARROW-999726
Zoro # G109675038
product price:Â $9.45
/eaKey Features
Length
6"
Thickness
0.1 in
UV Resistant
Yes
Height
18"
Sign Mounting Style
Mounting Holes
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
P-ARROW-999726
Zoro #
G109675038
UPC #
703791214983
Country of Origin
United States
Dimensions
Length
6"
Thickness
0.1 in
Height
18"
Details
Item
Plastic Sign
UV Resistant
Yes
Sign Mounting Style
Mounting Holes
Double-Sided
No
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.