
My Garage Makes Me Happy Heavy-Gauge Aluminum Sign
Mfr # A-1218-23866
Zoro # G209846277
product price:Â $21.69
/eaKey Features
Width
1 in
Height
18"
Sign Material
Aluminum
Sign Mounting Style
Mounting Holes
UV Resistant
Yes
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
A-1218-23866
Zoro #
G209846277
UPC #
785590127787
Country of Origin
United States
Dimensions
Width
1 in
Height
18"
Thickness
0.1 in
Length
12"
Size
12" x 18"
Details
Sign Material
Aluminum
Sign Mounting Style
Mounting Holes
UV Resistant
Yes
Double-Sided
No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.