
My Kitchen My Rules Circle Vinyl Laminated Decal
Mfr # D-24-CIR-My Kitchen my rules
Zoro # G209702320
product price: $23.99
/eaKey Features
UV Resistant
Yes
Sign Material
Vinyl
Sign Mounting Style
Self Adhesive
Thickness
0.1 in
Double-Sided
No
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
D-24-CIR-My Kitchen my rules
Zoro #
G209702320
UPC #
-
Country of Origin
United States
Dimensions
Thickness
0.1 in
Width
0.01 in
Height
24 in
Length
24 in
Details
UV Resistant
Yes
Sign Material
Vinyl
Sign Mounting Style
Self Adhesive
Double-Sided
No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.