Shop SIGNMISSION
See all product information
Create Account
Nachos, 12 Inch, Decal
- Mfr # D-Nachos
- Zoro # G315360810
product price:Â
$
10.95
/ea
Key Features
Width
8 in
Height
1.5 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- D-Nachos
- Zoro #
- G315360810
- UPC #
- 22099371052
- Country of Origin
- United States
Dimensions
- Width
- 8 in
- Height
- 1.5 in
Description
This auction is for a 12'' Decal s are die cut into the shape of the design and most are supplied with application film for easy installation. These will stick to any smooth surface-aluminum, glass, stainless steel, wood or plexiglass. All sizes are approx.
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.