Shop SIGNMISSION

Neighborhood Crime Watch Shield Sign War, 6 inch X 6 inch, Plastic Sign, 2PK

  • Mfr # SHI-P-2PACK-6-387
  • Zoro # G315364429

product price: 
$
13.99
/pk of 2, $7.00/ea

Key Features

Width
6 in
Height
6 in
Sign Material
Plastic Sign
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
SHI-P-2PACK-6-387
Zoro #
G315364429
UPC #
198821797190
Country of Origin
United States
Sign Material
Plastic Sign

Dimensions

Width
6 in
Height
6 in

Description

Strengthen Community Safety with the "Neighborhood Crime Watch" Shield Sign Promote security and vigilance with this Shield Sign that states, "Warning Our Neighbors Are Watching To Report Suspicious Activity To Our Law Enforcement Agency." Perfect for residential areas, gated communities, or public spaces, this sign deters crime by highlighting active community involvement. Durable Design for Outdoor Use This 6 inch by 6 inch sign is made from heavy-duty commercial grade polystyreneplastic for long-lasting durability. Fade-resistant inks and a scratch-resistant UV coating ensure the message remains visible and effective over time. Pre-cut holes make installation quick and secure on gates, fences, or walls. Professional Messaging for Maximum Impact The bold text and polished finish deliver a professional and authoritative tone, making it an essential tool for promoting neighborhood safety and reducing suspicious activities. Built to last, it's a reliable solution for community-driven security efforts.


  • • DURABLE ALL-WEATHER DESIGN: Our (2 Pack) 6 inch X 6 inch commercial-grade signs are made with UV-protected plastic, ensuring a lifetime of maintenance-free usage even in the most extreme indoor and outdoor environments.
  • • VISIBLE IN ANY ENVIRONMENT: Designed with fade-proof ink, bold smart fonts, and vivid colors, these scratch-resistant pre-finished white safety signs are engineered for clear visibility in poor lighting and severe weather conditions.
  • • ELIMINATE WORKPLACE RISK: Maintain an efficient compliant work environment and eliminate the risk of lawsuits, penalties, and fees by alerting employees and customers to standard safety protocol.
  • • QUICK AND EASY INSTALL: Features 2 pre-drilled mounting holes and rounded, burr-free corners for safe and easy handling and fast DIY, installation on any wall, door, fence, entrance, construction site, and caution area.
  • • PROUDLY MADE IN THE USA: Keep your business or work space covered and up to code with SignMission's workplace and warning signage, crafted with pride at our state-of-the-art facility in West Palm Beach, Florida.

Restrictions

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.