Neighborhood Crime Watch Shield Sign We, 12 Inch X 12 Inch, Plastic Sign

  • Mfr # SHI-P-12-388
  • Zoro # G315364511
product price: 
$
8.99
/ea

Key Features

Width
12 in
Height
12 in
Sign Material
Plastic Sign
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
SHI-P-12-388
Zoro #
G315364511
UPC #
198821797374
Country of Origin
United States
Sign Material
Plastic Sign

Dimensions

Width
12 in
Height
12 in

Description

Promote Awareness with the "Neighborhood Crime Watch" Shield Sign Enhance safety and vigilance in your community with this Shield Sign that reads, "We Immediately Report All Suspicious Activities To Our Police Department." Ideal for residential neighborhoods, apartment complexes, or shared spaces, this sign communicates active monitoring to discourage criminal behavior. Built to Endure Outdoor Conditions Crafted from heavy-duty commercial grade polystyreneplastic, this 12 inch by 12 inch sign is resistant to rust and corrosion. Its fade-resistant inks and UV-protective coating ensure long-lasting visibility in any weather. Pre-cut holes allow for secure mounting on posts, fences, or gates. Bold and Authoritative Messaging The polished design and bold lettering make this sign highly visible, ensuring visitors and residents alike are aware of the neighborhood's commitment to safety. Built to last, it's a valuable addition to any community safety initiative.


  • • DURABLE ALL-WEATHER DESIGN: Our 12 inch X 12 inch commercial-grade signs are made with UV-protected plastic, ensuring a lifetime of maintenance-free usage even in the most extreme indoor and outdoor environments.
  • • VISIBLE IN ANY ENVIRONMENT: Designed with fade-proof ink, bold smart fonts, and vivid colors, these scratch-resistant pre-finished white safety signs are engineered for clear visibility in poor lighting and severe weather conditions.
  • • ELIMINATE WORKPLACE RISK: Maintain an efficient compliant work environment and eliminate the risk of lawsuits, penalties, and fees by alerting employees and customers to standard safety protocol.
  • • QUICK AND EASY INSTALL: Features 2 pre-drilled mounting holes and rounded, burr-free corners for safe and easy handling and fast DIY, installation on any wall, door, fence, entrance, construction site, and caution area.
  • • PROUDLY MADE IN THE USA: Keep your business or work space covered and up to code with SignMission's workplace and warning signage, crafted with pride at our state-of-the-art facility in West Palm Beach, Florida.

Restrictions

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.