
Nevada Arrow Decal Funny Home Decor 30in Wide
Mfr # D-A-10-999717
Zoro # G909670578
product price: $19.95
/eaKey Features
Height
30"
UV Resistant
Yes
Length
10"
Thickness
0.1 in
Sign Mounting Style
Self Adhesive
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
D-A-10-999717
Zoro #
G909670578
UPC #
807330554711
Country of Origin
United States
Dimensions
Height
30"
Length
10"
Thickness
0.1 in
Size
10 in x 30 in
Details
Item
Decal
UV Resistant
Yes
Sign Mounting Style
Self Adhesive
Double-Sided
No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.