
New York Arrow Decal Funny Home Decor 36in Wide
Mfr # D-A-12-999709
Zoro # G809672566
product price:Â $26.25
/eaKey Features
Sign Mounting Style
Self Adhesive
Height
36"
Size
12 in x 36 in
Length
12"
Double-Sided
No
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
D-A-12-999709
Zoro #
G809672566
UPC #
807330559310
Country of Origin
United States
Dimensions
Height
36"
Size
12 in x 36 in
Length
12"
Thickness
0.1 in
Details
Item
Decal
Sign Mounting Style
Self Adhesive
Double-Sided
No
UV Resistant
Yes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.