Shop SIGNMISSION

No Alcohol Shield Sign No Alcohol Past T, 6 Inch X 6 Inch, Plastic Sign

  • Mfr # SHI-P-6-390
  • Zoro # G315377269

product price: 
$
8.79
/ea

Key Features

Sign Material
Plastic Sign
Height
6 in
Width
6 in
Size
6 in x 6 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
SHI-P-6-390
Zoro #
G315377269
UPC #
198821797732
Country of Origin
United States
Sign Material
Plastic Sign

Dimensions

Height
6 in
Width
6 in
Size
6 in x 6 in

Description

Promote Safety with the "No Alcohol Past This Point" Shield Sign Keep your property safe and compliant with this Shield Sign that states, "No Alcohol Past This Point." Ideal for schools, public spaces, or private events, this sign ensures visitors understand alcohol restrictions and helps maintain a safe environment. Crafted for Long-Term Use Measuring 6 inches by 6 inches, this sign is made from heavy-duty commercial grade polystyreneplastic for superior resistance to rust and wear. Its fade-resistant inks and UV-protective coating ensure the message remains clear and vibrant over time. Pre-cut holes make it easy to mount securely on fences, walls, or gates. Bold Messaging for Effective Communication The polished finish and bold text make this sign noticeable and professional, ensuring that visitors respect the property's alcohol policies. It's a reliable tool for promoting compliance and safety. Built to last, it's a trusted solution for enforcing alcohol-free zones.


  • • DURABLE ALL-WEATHER DESIGN: Our 6 inch X 6 inch commercial-grade signs are made with UV-protected plastic, ensuring a lifetime of maintenance-free usage even in the most extreme indoor and outdoor environments.
  • • VISIBLE IN ANY ENVIRONMENT: Designed with fade-proof ink, bold smart fonts, and vivid colors, these scratch-resistant pre-finished white safety signs are engineered for clear visibility in poor lighting and severe weather conditions.
  • • ELIMINATE WORKPLACE RISK: Maintain an efficient compliant work environment and eliminate the risk of lawsuits, penalties, and fees by alerting employees and customers to standard safety protocol.
  • • QUICK AND EASY INSTALL: Features 2 pre-drilled mounting holes and rounded, burr-free corners for safe and easy handling and fast DIY, installation on any wall, door, fence, entrance, construction site, and caution area.
  • • PROUDLY MADE IN THE USA: Keep your business or work space covered and up to code with SignMission's workplace and warning signage, crafted with pride at our state-of-the-art facility in West Palm Beach, Florida.

Restrictions

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.