No Cats Circle Vinyl Laminated Decal
- Mfr # D-48-CIR-No cats
- Zoro # G809703710
product price:Â
$
49.99
/ea
Key Features
Size
48"
Width
0.01 in
Height
48 in
Length
48 in
UV Resistant
Yes
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- D-48-CIR-No cats
- Zoro #
- G809703710
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Size
- 48"
- Width
- 0.01 in
- Height
- 48 in
- Length
- 48 in
- Thickness
- 0.1 in
Details
- UV Resistant
- Yes
- Double-Sided
- No
- Sign Mounting Style
- Self Adhesive
- Sign Material
- Vinyl
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.