Shop SIGNMISSION
See all product information
Create Account
No Credit Check Yard Sign & Stake outdoor plastic coroplast window, C-1824 No Credit Check
- Mfr # C-1824 No Credit Check
- Zoro # G909731644
product price:Â
$
21.95
/ea
Key Features
Height
24 in
Sign Mounting Style
Single Sided
Width
18 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- C-1824 No Credit Check
- Zoro #
- G909731644
- UPC #
- 655257115627
- Country of Origin
- United States
- Item
- No Credit Check
- Sign Mounting Style
- Single Sided
Dimensions
- Height
- 24 in
- Width
- 18 in
Description
Increase Your Bottom Line This 12in X 16in Or 18in X 24in Or 24in X 36in sign is perfect for outdoor use with the included H-frame wire stake for ground mounting or can be used anywhere without the stake as well! Choose between a single-sided or double-sided sign, printed on 4mm corrugated plastic. Inexpensive, Effective Advertisement These Yard Signs provide the cheapest form of advertising known to mankind. Perfect for along roadsides, in front of retail stores or can be mounted anywhere without the stand. You can't go wrong with a Sign Mission yard sign! Product Details: Indoor and Outdoor Use Rust and Fade Resistant One-Sided OR Double-Sided Dimensions: 12in X 16in Or 18in X 24in Or 24in X 36in Indoor and Outdoor Use Outdoor durable corrugated plastic, high-quality vinyl graphics, with premium-grade ink
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.