Shop SIGNMISSION
See all product information
Create Account
No Diet Circle Corrugated Plastic Sign
- Mfr # C-24-CIR-WS-No Diet
- Zoro # G609705082
product price:Â
$
28.99
/ea
Key Features
Height
24 in
Double-Sided
No
Thickness
0.1 in
Sign Mounting Style
Yard Stakes
Sign Material
Corrugated Plastic
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- C-24-CIR-WS-No Diet
- Zoro #
- G609705082
- UPC #
- -
- Country of Origin
- United States
- Double-Sided
- No
- Sign Mounting Style
- Yard Stakes
- Sign Material
- Corrugated Plastic
- UV Resistant
- Yes
- Includes
- HasStakes
Dimensions
- Height
- 24 in
- Thickness
- 0.1 in
- Width
- 0.04 in
- Length
- 24 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.