No Dog Pee Double Sided Corrugated Plastic Circle Yard Sign

  • Mfr # C-16-CIR-DS-WS- No dog pee

  • Zoro # G409684518


product price: $24.99
/ea

Key Features

Sign Mounting Style
Yard Stakes
Width
0.04 in
Sign Material
Corrugated Plastic
Length
16 in
Thickness
0.1 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
C-16-CIR-DS-WS- No dog pee
Zoro #
G409684518
UPC #
705675498960
Country of Origin
United States

Dimensions

Width
0.04 in
Length
16 in
Thickness
0.1 in
Height
16 in
Size
16"

Details

Sign Mounting Style
Yard Stakes
Sign Material
Corrugated Plastic
Double-Sided
Yes
UV Resistant
Yes
Single or Double Sided
Double Sided
Stake Included
Has Stakes

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.