No Dog Poo Circle Corrugated Plastic Sign

  • Mfr # C-24-CIR-No dog poo

  • Zoro # G309704088


product price:  $26.99
/ea

Key Features

Thickness
0.1 in
Length
24 in
Sign Material
Corrugated Plastic
Sign Mounting Style
Yard Stakes
Height
24 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
C-24-CIR-No dog poo
Zoro #
G309704088
UPC #
-
Country of Origin
United States

Dimensions

Thickness
0.1 in
Length
24 in
Height
24 in
Width
0.04 in

Details

Sign Material
Corrugated Plastic
Sign Mounting Style
Yard Stakes
UV Resistant
Yes
Double-Sided
No
Includes
NoStakes

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.