Shop SIGNMISSION
See all product information
Create Account
No Dog Poo Circle Corrugated Plastic Sign
- Mfr # C-36-CIR-No dog poo
- Zoro # G809703772
product price:Â
$
42.99
/ea
Key Features
UV Resistant
Yes
Length
36 in
Width
0.04 in
Sign Material
Corrugated Plastic
Double-Sided
No
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- C-36-CIR-No dog poo
- Zoro #
- G809703772
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Length
- 36 in
- Width
- 0.04 in
- Thickness
- 0.1 in
- Height
- 36 in
Details
- UV Resistant
- Yes
- Sign Material
- Corrugated Plastic
- Double-Sided
- No
- Sign Mounting Style
- Yard Stakes
- Includes
- NoStakes
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.